Shop All Cooking Utensils
Malish
Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6
Mfr # BB-51
Zoro # G8854384
product price: $304.99
/pk 6, $50.83/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 51"
- Trim Length 1-1/4"
- Features These Sturdy Wooden Handle Brushes are Constructed From One Solid Piece of Wood and Filled with Tampico Fiber. Used for Cleaning Pizza and Bakery Ovens, these Brushes will not Melt in the Oven. The Purpose of this Brush is to Quickly Brush out Debris From the Oven and Provide a Clean Surface for the Next Use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # BB-51
- Zoro # G8854384
- UPC # 759506000518
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Overall Length | 51" |
Trim Length | 1-1/4" |
Details
Item | Oven Brush, Pizza & Backery |
Features | These Sturdy Wooden Handle Brushes are Constructed From One Solid Piece of Wood and Filled with Tampico Fiber. Used for Cleaning Pizza and Bakery Ovens, these Brushes will not Melt in the Oven. The Purpose of this Brush is to Quickly Brush out Debris From the Oven and Provide a Clean Surface for the Next Use. |
Description
Pizza Oven Cleaning Brush,51 In. Lengt,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD 3MU6X48 P060 6 x 48 in. 60 Grit Sanding Belt (3MU6X48 P060)
- RANKIN-DELUX Bottom Grate 15 X 8 (RDLR-2)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- ZOLA Zola Original Coconut Water 17.5 fl. oz. Bottle, PK12 (17WA-COCO)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- FARBERWARE Farberware 6009306 8 in. Black Nylon & Plastic Short Turner (6009306)
- Malish Cooking Utensils