Shop All Cooking Utensils
Malish
Oven Brush, Pizza & Backery, 2" Trim, Overall Length 36", PK 6
Mfr # BB-36
Zoro # G8821502
product price: $152.99
/pk 6, $25.50/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Features These Sturdy Wooden Handle Brushes are Constructed From One Solid Piece of Wood and Filled with Tampico Fiber. Used for Cleaning Pizza and Bakery Ovens, these Brushes will not Melt in the Oven. The Purpose of this Brush is to Quickly Brush out Debris From the Oven and Provide a Clean Surface for the Next Use.
- Trim Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # BB-36
- Zoro # G8821502
- UPC # 759506000365
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Overall Length | 36" |
Trim Length | 1-1/4" |
Details
Item | Oven Brush, Pizza & Backery |
Features | These Sturdy Wooden Handle Brushes are Constructed From One Solid Piece of Wood and Filled with Tampico Fiber. Used for Cleaning Pizza and Bakery Ovens, these Brushes will not Melt in the Oven. The Purpose of this Brush is to Quickly Brush out Debris From the Oven and Provide a Clean Surface for the Next Use. |
Description
Pizza Oven Cleaning Brush,36 In. Lengt,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART S-Hook 3-1/2 Long (00-719344)
- TOUCH OF COLOR Black Plastic Knives, 7.5", 600PK (010576B)
- BAKERS PRIDE (Bc/Gdco11E) Probe (1400120)
- BROOKS Brooks Chili Hot Beans Red Beans In Chili Sauce 111 oz., PK6 (2300096565)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- CORE KITCHEN Core Kitchen 10645 Kitchen Stainless Steel & Silicone Whisk Set; Rainbow - 2 Piece (282346)
- Malish Cooking Utensils