Shop All Brushes
Malish
Nap Brush, 18 in L Overall, 12 PK
Mfr # 092918
Zoro # G8852269
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Nylon
- Features These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.
- Overall Length 18 in
- Dimensions 18.25 in X 3.75 in X 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 18 in |
Dimensions | 18.25 in X 3.75 in X 1.75 in |
Details
Bristle Material | Nylon |
Item | Nap Brush |
Features | These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush. |
Description
Carpet Brush,Nylon,Black Plastic B,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Red, Open Top, Plastic (FG263200RED)
- DISCO 9 in x 6 in Light Duty Scouring Pad, PK60 (LD69)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130250)
- DIVERSEY Foam Glass Cleaner, 19 oz., Clear, Unscented, Aerosol Can, 12 PK (101109731)
- MALISH Scrub Brush, Utility, White, 20 in L Overall, 12 PK (170620)
- MALISH Replacement Wire Block, 12 PK (473711)
- MALISH Tile and Grout Brush, Black, 9.5 in L Overall, 12 PK (3200)
- MALISH Machine Brush, White, Plastic, 7 in L Overall, 6 PK (2690)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772415NP)
- MALISH Hand & Nail Brush, White, White Plastic, 4 in L Overall, 12 PK (2090)
- WEILER Weiler 804-44056 Ch48 Scratch Brush 4X18Rows Curved Hand (804-44056)
- Malish Brushes