Shop All Mops
Malish
Mop, Looped-End, 24 oz, Yellow
Mfr # 53424SP
Zoro # G910993239
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Capacity 24 oz
- Mop Head Color Yellow
- Features Washable, Fast Drying
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- PURELL Aloe Scent Gel Advanced Hand Sanitizer 8 oz (3016-12-CMR)
- FLITZ Tarnish Remover, Brass/Copper, 128 oz. (BC 01810)
- KRAFT TOOL Gum Rubber Refill for Squeegee, 24" (GG287)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- MALISH Looped-End Wet Mop, Yellow, PK12 (53424)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Blue, PK12 (54660)
- SWIFFER Mop Pads Hd Febrze 20Pk (76473)
- TOUGH GUY 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ7)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (1924815)
- Malish Mops