Malish

Mop, Looped-End, 20 oz, Blue


product price: $29.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mop Capacity 20 oz
  • Mop Head Color Blue
  • Features Washable, Fast Drying
  • Width 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Malish
  • MFR # 53620SP
  • Zoro # G610993195
  • Country of Origin Mexico
  • Category Mops

Dimensions

Width 5 in

Details

Mop Capacity 20 oz
Mop Head Color Blue
Item Mop,Looped-End,20 oz,Blue
Features Washable, Fast Drying

Description

Mop,Looped-End,20 oz,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.