Shop All Handles, Frames and Braces
Malish
Metal Horse Shoe Handle Only, 32", PK 12
Mfr # 65180
Zoro # G8791621
product price: $259.99
/pk 12, $21.67/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Style Handle Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 65180
- Zoro # G8791621
- UPC # 615129651806
- Country of Origin China
- Category Handles, Frames and Braces
Details
Item | Metal Horse Shoe Handle |
Mop Style | Handle Only |
Description
Handle,Metal Horseshoe,Handle Only,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Scrub Brush, Stiff, 4 7/10 in L Handle, 6 in L Brush, White, Plastic, 6 in L Overall (1VAD9)
- CHEMTRONICS Contact Cleaner, For Electrical Cleaning (ES6300)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle, 3 Pack (5024SS)
- HTH Spa Granule pH Plus 2 lb (86133)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Wood Handle, Natural, Wood (50348)
- CARLISLE SANITARY MAINTENANCE 34 in. to 59 in. Metal Telescopic Handle for 363404 (36545000)
- Malish Handles, Frames and Braces