Shop All Mops
Malish
Looped-End Wet Mop, Yellow, PK12
Mfr # 53424
Zoro # G7505609
product price: $199.99
/pk 12, $16.67/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop End Type Looped
- Mop Style Looped-End
- Features Looped-End Wet Mop Heads are Made from a Variety of High Quality Fiber Materials for Better Absorbency and Long Lasting Use. Durable Double Sewn 5? Band Prevents Tangles and Provides More Floor Coverage with Each Stroke. Looped-end Design Produces Less Lint, Reduces Fraying and Unraveling. This Mop is Washable and Fast Drying. Designed to be Used with Quick-Release Mop Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Mop Head Color | Yellow |
Mop End Type | Looped |
Mop Style | Looped-End |
Item | Wet Mop |
Features | Looped-End Wet Mop Heads are Made from a Variety of High Quality Fiber Materials for Better Absorbency and Long Lasting Use. Durable Double Sewn 5? Band Prevents Tangles and Provides More Floor Coverage with Each Stroke. Looped-end Design Produces Less Lint, Reduces Fraying and Unraveling. This Mop is Washable and Fast Drying. Designed to be Used with Quick-Release Mop Handles |
Weight | 24oz. |
Description
Mop,Looped-End Wet,24 Oz,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 51in Ultra Hygiene Handle, Red (29604)
- SURTEK Wire Brush 6 X 19 Without Handle (123262)
- GEMPLERS Farm Digestant Bio-Paks (502)
- PURELL Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2 (5391-02)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Red, PK12 (54260)
- MALISH 60 in L Quick Release Mop Handle, Quick Release Connection, Blue, PK12 (54660)
- GOLDEN STAR Gray FiberGlass Easy Change Wet Mop, PK3 (HPC60FGRA-3PK)
- TOUGH GUY 48 in L Dust Mop, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE78)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Blue, PK 12 (RCPQ410BLCT)
- LIBMAN COMMERCIAL 15 Freedom Spray Mop, 4PK (4002)
- LIBMAN Lbman Gator Mop Refill (3021)
- Malish Floor Mops, Buckets & Wringers