Shop All Handles, Frames and Braces
Malish
Handle, 15/16 in Dia, Wood
Mfr # 50060
Zoro # G8604222
product price: $61.39
/pk 12, $5.12/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Diameter 15/16 in
- Handle Material Wood
- Overall Length 60"
- Features Natural Wood Handles Suited for Use with a Wide Variety of Janitorial Floor Sweeps or Squeegees.
- Broom Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50060
- Zoro # G8604222
- UPC # 615129500609
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 15/16 in |
Overall Length | 60" |
Details
Handle Material | Wood |
Item | Handle |
Features | Natural Wood Handles Suited for Use with a Wide Variety of Janitorial Floor Sweeps or Squeegees. |
Broom Style | Tapered |
Description
Broom Handle,Tapered,15/16 In. Diamet,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Cleaner, Spray Bottle, 32 oz., PK6 (TSC632OZR)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Gray, Polypropylene (458988)
- PULEX Tubex Holster Loop (PORT70015-L)
- NORPRO Long Arm Grabber Tool (10200)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (48LZ03)
- Malish Handles, Frames and Braces