Shop All Handles, Frames and Braces
Malish
Handle, 1 1/8 in Dia, Wood
Mfr # 630018
Zoro # G8604170
product price: $74.15
/pk 12, $6.18/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Diameter 1 1/8 in
- Handle Material Wood
- Overall Length 54"
- Features Natural Wood Handles Suited for Use with a Wide Variety of Janitorial Floor Sweeps or Squeegees.
- Broom Style Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 630018
- Zoro # G8604170
- UPC # 615129630016
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Diameter | 1 1/8 in |
Overall Length | 54" |
Details
Handle Material | Wood |
Item | Handle |
Features | Natural Wood Handles Suited for Use with a Wide Variety of Janitorial Floor Sweeps or Squeegees. |
Broom Style | Tapered |
Description
Broom Handle,Tapered,1-1/8 In. Diamet,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 gal Round Mop Bucket, 9 in H, 10 in Dia, Silver, Galvanized Steel (2MPE5)
- METABO Cordless Vacuum, 18.0V, 2.0 gal. Tank (AS 18 L PC HEPA bare)
- RUST-OLEUM Whink Calcium Lime Remover 16 oz (35216)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Wood Handle, Natural, Wood (50348)
- MALISH Fiberglass Handle, White, Fiberglass (50948)
- SPARTA 48 in Fiberglass Handle, Orange, Fiberglass (41225EC24)
- Malish Handles, Frames and Braces