Shop All Brushes
Malish
Hand Scrub Brush, White, 9 in L Overall, 12 PK
Mfr # 080609
Zoro # G8850939
product price: $68.69
/pk 12, $5.72/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color White
- Bristle Material Wood
- Bristle Length 1-1/8 in
- Dimensions 9 in X 2.375 in X 1.75 in
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1-1/8 in |
Dimensions | 9 in X 2.375 in X 1.75 in |
Overall Length | 9 in |
Details
Bristle Color | White |
Bristle Material | Wood |
Item | Hand Scrub Brush |
Description
Hand Scrubber,Wood Block,White Tap,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D903919)
- POWR-FLITE Powr-Flite® Replacement Cloth Bag For 20 Gallon Wet/Dry Vacuums (WD4)
- QUICKIE 18 InOut Push Broom (528ZQK)
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- MALISH Flat Wire Casting Brush, 4"Trim, Gray, 7-3/4 in L Brush, Wood (733704SP)
- MALISH Tile and Grout Brush, Black, 9.5 in L Overall, 12 PK (3200)
- MALISH Brush Head, Grill (Coarse) (RHC)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772911NP)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB-02 (W/FMP LOGO))
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- TOUGH GUY 4 1/2 in W Utility Brush, Stiff, 13 in L Handle, 4 1/2 in L Brush, Brown, Plastic, 20 in L Overall (1VAE5)
- Malish Brushes