Shop All Brushes
Malish
Hand Scrub Brush, Brown, 8 in L Overall, 12 PK
Mfr # 070408
Zoro # G8854673
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Plastic
- Bristle Length 1-1/8 in
- Overall Length 8 in
- Dimensions 8 in X 2.5 in X 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 1-1/8 in |
Overall Length | 8 in |
Dimensions | 8 in X 2.5 in X 2 in |
Details
Bristle Color | Brown |
Bristle Material | Plastic |
Item | Hand Scrub Brush |
Description
Hand Scrubber,Wood Block,Brown Pal,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10.25 gal Rectangular 41 QT Large Deskside Wastebasket, Gray, Plastic (RCP295700GY)
- PITT PLASTICS 60 gal Trash Bags, 48 in x 43 in, 200 PK (MR43482MC)
- SAN JAMAR KPP256RD 8 Qt. Red Sanitizing Kleen-Pail Pro Bucket (271KPP256RD)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- MALISH Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK (1365)
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- MALISH Replacement Wire Block, 12 PK (473711)
- MALISH Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic (35601SP)
- MALISH Brush Fryer Angled Nylon (2841)
- MALISH Hand & Nail Brush, White, White Plastic, 4 in L Overall, 12 PK (2090)
- PRIME-LINE Wire Brush 4-in-1 Combo 1/2 in. and 3/4 in. Single Pack (RP77265)
- Malish Brushes