Shop All Brushes
This Product is Discontinued
Malish
Hand & Nail Brush Kit, 5" L Overall, 6 PK (Discontinued)
Mfr # 2061
Zoro # G8837961
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimensions 5'' x 2.25'' x 2''
- Overall Length 5"
- Trim Length 7/8"
- Features Hand & Nail Brush Kit is the best Tool in Your Fight for Thorough Hand Cleaning. Our Deluxe Version Fits Nicely into the Palm of Any Hand, While Two Levels of Fibers Clean Nails and Cuticles. Kit Includes Brush, Hook, Cord and Adhesive Backed Bi Lingual Hand Washing Instructions.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dimensions | 5'' x 2.25'' x 2'' |
Overall Length | 5" |
Trim Length | 7/8" |
Details
Item | Hand & Nail Brush Kit |
Features | Hand & Nail Brush Kit is the best Tool in Your Fight for Thorough Hand Cleaning. Our Deluxe Version Fits Nicely into the Palm of Any Hand, While Two Levels of Fibers Clean Nails and Cuticles. Kit Includes Brush, Hook, Cord and Adhesive Backed Bi Lingual Hand Washing Instructions. |
Color | Blue |
Description
Poly Hand and Nail Brush Kit,Blue,5,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.