Shop All Brushes
Malish
Hand & Nail Brush, Black/White, 5 in L Overall, 12 PK
Mfr # 2000
Zoro # G8841285
product price: $92.25
/pk 12, $7.69/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Nail Brush
- Bristle Color Black/White
- Bristle Length 1 5/8 in
- Dimensions 5 in x 2.375 in x 2.0625 in
- Features A Hand & Nail Brush is the Best Tool in your Fight for Thorough Hand Ccleaning. Our Deluxe Version Fits Nicely into the Palm of Any Hand, While Two Levels of Fibers Clean Nails and Cuticles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1 5/8 in |
Dimensions | 5 in x 2.375 in x 2.0625 in |
Overall Length | 5 in |
Details
Brush Type | Nail Brush |
Bristle Color | Black/White |
Item | Hand & Nail Brush |
Features | A Hand & Nail Brush is the Best Tool in your Fight for Thorough Hand Ccleaning. Our Deluxe Version Fits Nicely into the Palm of Any Hand, While Two Levels of Fibers Clean Nails and Cuticles. |
Description
Nylon Deluxe Hand/Nail Brush,White,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen (CL110-1)
- CLOROX 10CT Wand Head Refill (31620)
- MALISH Scrub Brush, Utility, White, 20 in L Overall, 12 PK (170620)
- ESSITY (1663) TORK UNIVERSAL JUMBO ROLL TOILET TISSUE, 8.8IN (TJ0922A)
- MALISH Brush Fryer Angled Nylon (2841)
- MALISH Brush, Green, 10 in L Overall, 12 PK (143010)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB02 (W/FMP LOGO))
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB51)
- MALISH Machine Brush, White, Plastic, 7 in L Overall, 6 PK (2690)
- MALISH Boot Brush, Blue, 10 in L Overall, 2 PK (35602)
- DRILLBRUSH Cleaning Supplies - Outdoor - Garden - Patio - Deck Brush - Mini (R-S-2M-QC-DB)
- Malish Brushes