Shop All Squeegees
Malish
Hand Held Squeegee, 10" Red, PK 6
Mfr # 59210
Zoro # G8605044
product price: $134.99
/pk 6, $22.50/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Frame Material Plastic
- Blade Type Rubber
- Features Designed for Cleaning work Tables in the Food Industry. Blade/Holder and Handles are Sold Separately, Allowing the User to Replace Only the Part that is Worn when Needed. Available in 5 Colors to Prevent Cross Contamination.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Hand Held Squeegee |
Squeegee Frame Material | Plastic |
Blade Type | Rubber |
Color | Red |
Features | Designed for Cleaning work Tables in the Food Industry. Blade/Holder and Handles are Sold Separately, Allowing the User to Replace Only the Part that is Worn when Needed. Available in 5 Colors to Prevent Cross Contamination. |
Description
Hand Held Squeegee with Handle,10 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL STAIN PRETREAT CRPT 22OZ (4001)
- GEORGIA-PACIFIC enMotion® Impulse® 8” 1-Roll Automated Touchless Paper Towel Dispenser, White (59437A)
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- MALISH Hand Held Squeegee, 10" Blue, PK 6 (59610)
- MALISH Hand Held Squeegee, 10" Yellow, PK 6 (59410)
- MALISH Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6 (83620)
- MALISH Sanitary Squeegee, 24" Green, Rubber Blade, PK 6 (83524)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- MALISH Sanitary Squeegee, 20", White, Rubber Blade, PK 6 (83920)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29362)
- Malish Squeegees