Shop All Squeegees
Malish
Hand Held Squeegee, 10", Green, PK 6
Mfr # 59510
Zoro # G8605150
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Frame Material Plastic
- Blade Type Rubber
- Features Designed for Cleaning work Tables in the Food Industry. Blade/Holder and Handles are Sold Separately, Allowing the User to Replace Only the Part that is Worn when Needed. Available in 5 Colors to Prevent Cross Contamination.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Hand Held Squeegee |
Squeegee Frame Material | Plastic |
Blade Type | Rubber |
Features | Designed for Cleaning work Tables in the Food Industry. Blade/Holder and Handles are Sold Separately, Allowing the User to Replace Only the Part that is Worn when Needed. Available in 5 Colors to Prevent Cross Contamination. |
Color | Green |
Description
Hand Held Squeegee with Handle,10 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 72" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF72)
- DAYTON Crush-Resistant Vacuum Hose, 18 ft L (783GA1)
- PREFERENCE Bathroom Tissue, White, 80 PK (GPC1828001)
- CLAIRE Multipurpose Disinfectant Spray, 17 fl oz (0.5 quart) Lemon, Yellow, 12 PK (CGCC1002)
- MALISH Sanitary Squeegee, 24" Green, Rubber Blade, PK 6 (83524)
- MALISH Green Squeegee, 18", Foam Blade, PK 6 (5718G)
- MALISH Sanitary Squeegee, 24" Blue, Rubber Blade, PK 6 (83624)
- MALISH Sanitary Squeegee, 20", Yellow, Rubber Blade, PK 6 (83420)
- MALISH Sanitary Squeegee, 24" Red, Rubber Blade, PK 6 (83224)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee (1EUB2)
- Malish Squeegees