Shop All Squeegees
Malish
Hand Held Squeegee, 10" Blue, PK 6
Mfr # 59610
Zoro # G8605080
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Frame Material Plastic
- Features Designed for Cleaning work Tables in the Food Industry. Blade/Holder and Handles are Sold Separately, Allowing the User to Replace Only the Part that is Worn when Needed. Available in 5 Colors to Prevent Cross Contamination.
- Blade Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Hand Held Squeegee |
Squeegee Frame Material | Plastic |
Features | Designed for Cleaning work Tables in the Food Industry. Blade/Holder and Handles are Sold Separately, Allowing the User to Replace Only the Part that is Worn when Needed. Available in 5 Colors to Prevent Cross Contamination. |
Blade Type | Rubber |
Color | Blue |
Description
Hand Held Squeegee with Handle,10 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13 gal Square Step Can, Stainless Steel, 16 3/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST24SSPL)
- ALLSOP WIPES, WET, SCREEN, 60/PK (32347)
- BISSELL COMMERCIAL Scrubbing Rotary Brush, Orange, 12 in. (237.047BG)
- QUICKCABLE Floor Protector Mat, Battery Acid, PK50 (510170-050)
- MALISH Hand Held Squeegee, 10" Yellow, PK 6 (59410)
- MALISH Hand Held Squeegee, 10" Red, PK 6 (59210)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- MALISH Green Squeegee, 18", Foam Blade, PK 6 (5718G)
- MALISH Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6 (83620)
- MALISH Sanitary Squeegee, 24" Yellow, Rubber Blade, PK 6 (83424)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29382)
- Malish Squeegees