Shop All Brushes
Malish
Grout Scrub, 9 in, Swivel Head, Black, 9-1/2 in L Brush, Black, Plastic
Mfr # 3200SP
Zoro # G010992958
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 9-1/2 in
- Handle Material Plastic
- Features Universal Joint Adjusts to Any Angle
- Application Flexible Scrubbing in Tight Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9-1/2 in |
Trim Length | 1/2 to 1 inch |
Details
Bristle Color | Black |
Handle Material | Plastic |
Item | Grout Scrub,9 in,Swivel Head,Black |
Features | Universal Joint Adjusts to Any Angle |
Application | Flexible Scrubbing in Tight Areas |
Description
Grout Scrub,9 in,Swivel Head,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Toilet Paper Holder (14444-2MB)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (21606)
- HUSKY Trshbg Drwstrg Blk 33Gal .9Mil (HK33DS042B)
- NAMCO MANUFACTURING Super Destroyer Odor Eliminator, 1 gal. (2050B)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173)
- MALISH Scrub Brush, Utility, White, 20 in L Overall, 12 PK (170620)
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05128)
- Malish Brushes