Shop All Cooking Utensils
Malish
Grill Brush, 8 Rows, 12 Columns, 27" Handle, PK 6
Mfr # BKJ
Zoro # G8825361
product price: $196.99
/pk 4, $49.25/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 27"
- Number of Rows 8
- Trim Length 1-1/8"
- Features Provides Quick and Extremely Aggressive Removal of Grease and Deposits. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. A Heavyduty Scraper blade is Attached to the Cleaning Head for the Tough-to-tackle Grill Residue and Grime. Ideal for use on Grooved Griddles and Broilers.
- Number of Columns 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # BKJ
- Zoro # G8825361
- UPC # 759506112990
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 27" |
Trim Length | 1-1/8" |
Details
Item | Grill Brush |
Number of Rows | 8 |
Features | Provides Quick and Extremely Aggressive Removal of Grease and Deposits. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. A Heavyduty Scraper blade is Attached to the Cleaning Head for the Tough-to-tackle Grill Residue and Grime. Ideal for use on Grooved Griddles and Broilers. |
Number of Columns | 12 |
Description
Broiler Brush with Scraper,9 In. W,8 R,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FOODS Lawrence Foods Pure Grape Jelly #10 Can, PK6 (117606)
- LODGE Grill Press Rect Logic (LGP3)
- CRESCENT WISS 8-1/2" Industrial Inlaid® Shears (1DSN)
- BUNN Tank Assembly, 3500W 120/240V(Coil (25320.1002)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- KOOLMORE Burger Press Patty Maker for 4” Hamburgers, Stainless-Steel Manual Forming Machine (CHM-4)
- Malish Cooking Utensils