Shop All Cooking Utensils
Malish
Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8
Mfr # EBB
Zoro # G8853212
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27"
- Trim Length 1-5/8"
- Number of Rows 6
- Features This 7-1/4? Grill Brush is Recommended for Use when Grilling Chicken and Fish on Diamond Gate Grills. In Addition to the Carbon Steel Round Wire Tufts, it also Includes a Heavy Duty Scraper Blade for the Tough-to-Tackle Grill Residue and Grime. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe.
- Number of Columns 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # EBB
- Zoro # G8853212
- UPC # 759506361909
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 27" |
Trim Length | 1-5/8" |
Details
Item | Grill Brush |
Number of Rows | 6 |
Features | This 7-1/4? Grill Brush is Recommended for Use when Grilling Chicken and Fish on Diamond Gate Grills. In Addition to the Carbon Steel Round Wire Tufts, it also Includes a Heavy Duty Scraper Blade for the Tough-to-Tackle Grill Residue and Grime. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. |
Number of Columns | 19 |
Description
Broiler Brush with Scraper,7.25 In. W,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Lower Inner Splash P (02-3680-01)
- STANDARD KEIL Fan Switch For - Part# 2767-1012-3000 (2767-1012-3000)
- MOONPIE Moonpie Banana Single Decker Marshmallow Sandwich, PK96 (14413)
- WHYNTER Built-in Stainless Steel Dual Zone Compressor Wine Refrigerator (BWR-0922DZ)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- OXO GARLIC PRESS PLSTC/SS (21123200)
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In (16443)
- CRESTWARE Turner, Perforated, Rounded, 14 in. L (WHT103P)
- Malish Cooking Utensils