Shop All Cooking Utensils
Malish
Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 12
Mfr # BP
Zoro # G7842403
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27"
- Number of Rows 9
- Trim Length 1"
- Number of Columns 21
- Features This 2-1/2? Grill brush is Designed for use in Hard-to-reach Areas that Require a Narrow Face. Constructed with a Ssturdy Hardwood Handle Assembled In-line with a Curved Block Allowing for Added Strength During the Forward and Backward Motion. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. Includes a Heavy-duty Scraper Blade for Tough-to Tackle Grill Residue and Grime.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # BP
- Zoro # G7842403
- UPC # 759506392101
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 27" |
Trim Length | 1" |
Details
Item | Grill Brush |
Number of Rows | 9 |
Number of Columns | 21 |
Features | This 2-1/2? Grill brush is Designed for use in Hard-to-reach Areas that Require a Narrow Face. Constructed with a Ssturdy Hardwood Handle Assembled In-line with a Curved Block Allowing for Added Strength During the Forward and Backward Motion. The long 27? Handle Allows for Added Reach to Make Cleaning the Entire Grill Quick, Easy and Safe. Includes a Heavy-duty Scraper Blade for Tough-to Tackle Grill Residue and Grime. |
Description
Grill Brush with Scraper,2.50 In. W,9,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO Boos Block, Holder, 24"x24"x10" (PCA3)
- CAMPBELLS Campbell's Cream Of Celery Condensed Soup 50 oz., PK12 (000001166)
- BOARDWALK , Sporks, Polypropylene, White, 1000/Carton (MWPPSPK)
- ACCUREX Bearing, .75, Peer, Fhpmrz204-12-Sp1 (360422)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MERCER CUTLERY Turner, 4x2 1/2 (M18730)
- Malish Cooking Utensils