Shop All Cooking Utensils
Malish
Grill Brush, 6 Rows, 19 Columns, 14" Handle, PK 2
Mfr # UGB
Zoro # G7841152
product price: $68.15
/pk 2, $34.08/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Handle Length 14"
- Trim Length 3/4"
- Features This 7-1/4? Grill Brush with Short Trimmed Brass Filament is Recommended for use on Porcelain Grates and Small Grills. The shorter 14? Handle Accommodates Smaller Grills or Tighter Kitchen Spaces. A Heavy-duty Scraper Blade is Attached Horizontally to the Front End of the Cleaning Head (scraper not recommended for use on porcelain grates).
- Number of Columns 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # UGB
- Zoro # G7841152
- UPC # 759506461401
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Overall Length | 14" |
Handle Length | 14" |
Trim Length | 3/4" |
Details
Item | Grill Brush |
Features | This 7-1/4? Grill Brush with Short Trimmed Brass Filament is Recommended for use on Porcelain Grates and Small Grills. The shorter 14? Handle Accommodates Smaller Grills or Tighter Kitchen Spaces. A Heavy-duty Scraper Blade is Attached Horizontally to the Front End of the Cleaning Head (scraper not recommended for use on porcelain grates). |
Number of Columns | 19 |
Number of Rows | 6 |
Description
Grill Brush/Scraper,7.25 In. W,6 Rows,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Cup, Ripple, Hot, 12Oz 4PK (GJO11260CT)
- IMI CORNELIUS Pinch Tube (1004227)
- BERKEL Index Cam (01-400827-00025)
- WARING COMMERCIAL Blender, Electronic Controls (MX1050XTX)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- WINCO 6 in Bamboo Skewer (WSK-06)
- Malish Cooking Utensils