Shop All Cooking Utensils
Malish
Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12
Mfr # JGB
Zoro # G7841493
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 14"
- Number of Rows 19
- Number of Columns 3
- Trim Length 1-1/4"
- Features This Narrow Grill Brush is Designed to Reach and Clean Small Spaces, this Brush is 14? Long with a Permanent Wooden Handle Filled with Carbon Steel Wire. A small, Heavy-duty Steel Scraper Blade is Attached to the Top of the Brush Head to Reach in Between Grill Grates.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # JGB
- Zoro # G7841493
- UPC # 759506331902
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 14" |
Trim Length | 1-1/4" |
Details
Item | Grill Brush |
Number of Rows | 19 |
Number of Columns | 3 |
Features | This Narrow Grill Brush is Designed to Reach and Clean Small Spaces, this Brush is 14? Long with a Permanent Wooden Handle Filled with Carbon Steel Wire. A small, Heavy-duty Steel Scraper Blade is Attached to the Top of the Brush Head to Reach in Between Grill Grates. |
Description
Grill Brush,Hand Held,14 In. L,Steel,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Lamp - 130V, 25W (801112)
- DELTA POWER EQUIPMENT Delta International 22-547 12 in. HSS Planer Knives (2008068)
- TAYLOR 8" Analog Candy Thermometer with 100 to 400 (F) (3510)
- ALLIANCE CONTACTOR 100-C16KJ10 PKG (70323701P)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- VIOVIA Natural Bamboo Skewers (VIO-0082)
- Malish Cooking Utensils