Shop All Cooking Utensils
Malish
Grill Brush, 12 Rows, 8 Columns, 27" Handle, PK 6
Mfr # BK-8H
Zoro # G8843080
product price: $288.99
/pk 6, $48.17/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27"
- Trim Length 1-1/8"
- Number of Rows 12
- Features Vertically Oriented Block Head Allows for Added Strength during the Forward and Backward Motion During Cleaning. A Heavy Duty Scraper Blade is Attached Horizontally to the Front End of the Cleaning Head
- Number of Columns 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # BK-8H
- Zoro # G8843080
- UPC # 759506181200
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 27" |
Trim Length | 1-1/8" |
Details
Item | Grill Brush |
Number of Rows | 12 |
Features | Vertically Oriented Block Head Allows for Added Strength during the Forward and Backward Motion During Cleaning. A Heavy Duty Scraper Blade is Attached Horizontally to the Front End of the Cleaning Head |
Number of Columns | 8 |
Description
Broiler Brush with Scraper,4 In. W,12,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Cast Iron, Round Griddle, 10.5" (CIRG10S)
- CHEETOS Cheetos Jumbo Puffs .875 oz., PK88 (67437)
- VULCAN HART Pilot Tube (428111-000G1)
- CRESTWARE Whip, Stainless Steel, 10 In (PW10)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- ALLPOINTS Extender, Sheet Pan , Full Sz, Alm (1371344)
- Malish Cooking Utensils