Shop All Cooking Utensils
Malish
Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12
Mfr # SSGB-02
Zoro # G7841992
product price: $460.99
/pk 12, $38.42/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29"
- Number of Rows 10
- Trim Length 1-5/8"
- Number of Columns 5
- Features This 2-1/2? Grill brush is Designed for use in Hard-to-reach Areas that Require a Narrow Face. The Handle is In-line with the Block Allowing for Added Strength During the Forward and Backward Motion. The Extra Long Curved 29? Handle with Non Slip Grip Prevents the Need to Reach Over Hot Grill Surfaces. Filled with Carbon Steel Rround Wire Bristles.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # SSGB-02
- Zoro # G7841992
- UPC # 759506200000
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 29" |
Trim Length | 1-5/8" |
Details
Item | Grill Brush |
Number of Rows | 10 |
Number of Columns | 5 |
Features | This 2-1/2? Grill brush is Designed for use in Hard-to-reach Areas that Require a Narrow Face. The Handle is In-line with the Block Allowing for Added Strength During the Forward and Backward Motion. The Extra Long Curved 29? Handle with Non Slip Grip Prevents the Need to Reach Over Hot Grill Surfaces. Filled with Carbon Steel Rround Wire Bristles. |
Description
Grill Brush,Vertical Round,2.25 In. W,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Liner, Shelf , White, 24"X 40 Ft (2801171)
- NEMCO Heater, Food - 120V 825W (6150-36)
- CRESTWARE Rack Extender, 49-Compartments, For RBC49 (REC49)
- AMERICAN METALCRAFT 7 in Bottle Opener (LBO27)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- RACHAEL RAY Rachael Ray 47913 Tools & Gadgets Lazy Spoon; Flexi Turner Set - Teal; 3 Piece (47913)
- Malish Cooking Utensils