Shop All Cooking Utensils
Malish
Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12
Mfr # SSGB-01
Zoro # G7840811
product price: $409.99
/pk 12, $34.17/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29"
- Number of Columns 5
- Features This 2-1/2? Grill brush is Designed for use in Hard-to-reach Areas that Require a Narrow Face. Constructed with a Ssturdy Hardwood Handle Assembled In-line with a Curved Block Allowing for Added Strength During the Forward and Backward Motion. The Extra Long Curved 29? Handle with Non-slip Grip Prevents the Need to Reach Over Hot Grill Surfaces. Filled with Flat Wire Steel Bristles.
- Trim Length 1-1/8"
- Number of Rows 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # SSGB-01
- Zoro # G7840811
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 29" |
Trim Length | 1-1/8" |
Details
Item | Grill Brush |
Number of Columns | 5 |
Features | This 2-1/2? Grill brush is Designed for use in Hard-to-reach Areas that Require a Narrow Face. Constructed with a Ssturdy Hardwood Handle Assembled In-line with a Curved Block Allowing for Added Strength During the Forward and Backward Motion. The Extra Long Curved 29? Handle with Non-slip Grip Prevents the Need to Reach Over Hot Grill Surfaces. Filled with Flat Wire Steel Bristles. |
Number of Rows | 10 |
Description
Grill Brush,2.50 In. W,10 Rows,Steel,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Heavy-Duty Aluminum Foil Roll, 12" x 500 ft. (81205)
- T&S BRASS B-0580 SEAT WASHER (035A) (001089-45)
- WORLD CENTRIC Fiber Bowls, 11.5 oz, 6 x 6 x 1.7, Natural, Paper, 1000PK (BO-SC-U11-LFP)
- DART CONTAINER Reclosable Hot Beverage Cup Lid White (DCC16RCL)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- TABLECRAFT Turner, Perforated, SS/Plastic Handle, 14.5 (4100PW)
- Malish Cooking Utensils