Shop All Squeegees
Malish
Green Squeegee, 18", Foam Blade, PK 6
Mfr # 5718G
Zoro # G8605114
product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Frame Material Plastic
- Squeegee Blade Material Black PVC
- Blade Type Foam
- Features These Pplastic Framed Squeegees are Durable, Economical and Use a Standard Threaded Handle. The EVA Blade will not Mark, Which Enables Greater Efficiencies for the Toughest Jobs. Color-coded Threads for use in HACCP Programs.
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 18" |
Details
Item | Squeegee |
Squeegee Frame Material | Plastic |
Squeegee Blade Material | Black PVC |
Blade Type | Foam |
Features | These Pplastic Framed Squeegees are Durable, Economical and Use a Standard Threaded Handle. The EVA Blade will not Mark, Which Enables Greater Efficiencies for the Toughest Jobs. Color-coded Threads for use in HACCP Programs. |
Color | Green |
Description
Hygienic Squeegee,18 In. W,Green,Plast,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. PINK (1124-PK)
- DQB 7 in. W Wood Handle Roof Brush (11949)
- REGISTRY Wastebasket Liner, 20 Qt. (EK9474L01)
- 3M Sanitizer, 1.9L Jug (16A)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5718R)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- MALISH Heavy Duty Moss Floor Squeegee, 30", Heavy Metal, PK 12 (4530)
- MALISH Sanitary Squeegee, 24" Yellow, Rubber Blade, PK 6 (83424)
- MALISH Sanitary Squeegee, 24" White, Rubber Blade, PK 6 (83924)
- MALISH Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6 (83620)
- UNGER Window Squeegee, 16", Stainless Steel (PR400)
- Malish Squeegees