Shop All Brushes
Malish
Food Service Brush, White, 16 in L Overall, 4 PK
Mfr # 3496
Zoro # G8822710
product price: $55.25
/pk 4, $13.81/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color White
- Dimensions 17 in x 4.625 in x 4.75 in
- Overall Length 16 in
- Features Ideal for a Variety of Foodservice Equipment Including Steam Kettles, Beverage Servers, Tanks, Pots, Pans and Vats. Rounded Head Protects Against Scratching Which Allows Brushes to Clean Multi Directionally.
- Brush Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dimensions | 17 in x 4.625 in x 4.75 in |
Overall Length | 16 in |
Brush Diameter | 4 in |
Details
Bristle Color | White |
Item | Food Service Brush |
Features | Ideal for a Variety of Foodservice Equipment Including Steam Kettles, Beverage Servers, Tanks, Pots, Pans and Vats. Rounded Head Protects Against Scratching Which Allows Brushes to Clean Multi Directionally. |
Description
Poly Multi-Purpose Foodservice Brus,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 20 gal Round Trash Can, Green (84102023)
- LIBMAN Libman Dust Pan w/ Whisk Broom, 10" Wx2.5" deep, White (1031)
- BUCKET BOSS Bucket Stacker Small Parts Organizer, Fits 5 Gal Buckets, 4 Compartments, Yellow (15051)
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812913NP)
- MALISH Pot Brush, Yellow, 20 in L Overall, 6 PK (1240)
- MALISH Brush Head, Broiler , Medium (SSGBB022 (FMP LOGO))
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB-51)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB-02 (W/FMP LOGO))
- MALISH Hand Scrub Brush, Brown, 8 in L Overall, 12 PK (070408)
- SURTEK Curved Brassy Wire Brush (123279)
- Malish Brushes