Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, Heavy Duty, 36 in, Poly
Mfr # 022036SP
Zoro # G310992887
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon and Brown
- Application Heavier Dirt and Debris
- Length 36 in
- For Use With Unfinished Concrete and Rough Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 022036SP
- Zoro # G310992887
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 36 in |
Details
Item | Floor Sweep,Heavy Duty,36 in,Poly |
Color | Maroon and Brown |
Application | Heavier Dirt and Debris |
For Use With | Unfinished Concrete and Rough Floors |
Description
Floor Sweep,Heavy Duty,36 in,Poly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Bissell 2276 Deep Clean With Febreze Linen & Sky Carpet Cleaner; 60 oz (199410)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- HOOVER Vacuum Belt, PK2 (40201190)
- BETCO pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK (1380400CT)
- ZEP Hardwood Floor Cleaner, 32 oz., PK4 (ZUHLF324)
- SORB-ALL SORB-ALL 3110 Sweeping Compound, 10 lb (3110)
- SORB-ALL Cmpnd Sweep Green Sanding 50Lb (3402)
- O-CEDAR FLOOR CLEANER POWDER CITRS 10PK (172400)
- AQUA MIX 1 Qt. Marble Cleaner & Resealer (AMMCRQT)
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle (ZUHLF32EA)
- Malish Floor Cleaners and Maintainers