Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, Heavy Duty, 24 in, Poly
Mfr # 022024SP
Zoro # G810992936
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon and Brown
- Length 24 in
- Application Heavier Dirt and Debris
- For Use With Unfinished Concrete and Rough Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 022024SP
- Zoro # G810992936
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 24 in |
Details
Item | Floor Sweep,Heavy Duty,24 in,Poly |
Color | Maroon and Brown |
Application | Heavier Dirt and Debris |
For Use With | Unfinished Concrete and Rough Floors |
Description
Floor Sweep,Heavy Duty,24 in,Poly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- SAFCO 56 gal Rectangular Prism Trash Can, Black, Top Can Hole; Top Plastic Hole, Polyethylene (9794BL)
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Beige, 11 1/4 in Dia, Open Top, Thermoset Polyester (FG254400BEIG)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Ylw, PK12 (36868EC04)
- MOP & GLO Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle (19200-89333)
- PROTOCHEM LABORATORIES Concentrated Wood Floor Cleaner And Degreaser, 1 gal., PK4 (PC-22WFC-1)
- GLOBAL INDUSTRIAL Auto-Scrubber Neutral Floor Cleaner, 50 Pods/Tub, 4PK (641556)
- ZEP Concentrated Neutral Floor Cleaner, Blue (ZPEZUNEUT128)
- ECOS PRO Floor Cleaner, Orange, Liquid, PK6 (PL9295/06)
- BONA Bona Kemi 225776 34 oz Hardwood Floor Cleaner Refill Cartridge (225776)
- ECO ME Floor Cleaner, Lemon Fresh 32 oz., PK6 (ECOM-FCLF32-06)
- Malish Floor Cleaners and Maintainers