Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, Heavy Duty, 18 in, Blue
Mfr # 3060SP
Zoro # G910992973
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 18 in
- Application Heavier Dirt and Debris
- For Use With Unfinished Concrete and Rough Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 3060SP
- Zoro # G910992973
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 18 in |
Details
Item | Floor Sweep,Heavy Duty,18 in,Blue |
Color | Blue |
Application | Heavier Dirt and Debris |
For Use With | Unfinished Concrete and Rough Floors |
Description
Floor Sweep,Heavy Duty,18 in,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 30x32 Wash Machine Pan (20752)
- GOJO 2000 ml Liquid Hand Cleaner Refill Dispenser Refill (7282-04)
- DAYTON Cartridge Filter, For Canister Vacuum (783GA9)
- BIOCLEAN 10 oz Hard Water Stain Remover (WSR10)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- BONA US Bona, Stone, Tile & Laminate Floor Cleaner, Fresh Scent, 1 Gal Refill Bottle (WM700018175)
- MURPHY Murphy Fresh Scent Floor Cleaner Liquid 16 oz (US05251A)
- DIVERSEY Neutral Floor Cleaner, 1.5 gal., PK2 (93323981)
- AQUA CHEMPACS Sanitary Cleaner, 201, PK132 (1061)
- ZEP Hardwood Floor Cleaner, 32 oz., PK4 (ZUHLF324)
- BONA Cleaner 32oz Hard Surface Flr (WM700051184)
- Malish Floor Cleaners and Maintainers