Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, 36", Poly, Gray
Mfr # 014996SP
Zoro # G110992933
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 36 in
- Features Flagged Tipped
- Application Sweeping Dust and Dirt, Do Not Use on Oily Surfaces or Sweeping Compounds
- For Use With Smooth, Waxed, or Polished Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 014996SP
- Zoro # G110992933
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 36 in |
Details
Item | Floor Sweep,36",Poly,Gray |
Color | Gray |
Features | Flagged Tipped |
Application | Sweeping Dust and Dirt, Do Not Use on Oily Surfaces or Sweeping Compounds |
For Use With | Smooth, Waxed, or Polished Surfaces |
Description
Floor Sweep,36 In.,Poly,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- PITT PLASTICS 24"x32" 0.45mm 12-16 gal. Medium Performance Roll Can Liner, PK500 (MT331XW)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK250 (31DK88)
- WESTON Bag Vac 100 Pc 3Mil 8Inx12In (30-0101-W)
- BISSELL Lemon Scent Hardwood Floor Cleaner Liquid 32 oz (1929)
- BOARDWALK PDC Neutral Floor Cleaner, Tangy Fruit Scent, 3 Liter Bottle (BWK 4814EA)
- SC JOHNSON PROFESSIONAL Ready-To-Use Multi-Surface Floor Finish Plus Sealer, Light Fresh Scent, 5 gal Bag-in-Box (680074)
- SPIC AND SPAN All-Purpose Floor Cleaner, 27 oz Box (31973)
- PROTOCHEM LABORATORIES Concentrated Wood Floor Cleaner And Degreaser, 1 gal., PK4 (PC-22WFC-1)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- REJUVENATE All Floors Restorer, Clear, 32 oz (RJ32F)
- Malish Floor Cleaners and Maintainers