Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, 36", Poly, Black
Mfr # 012436SP
Zoro # G610992921
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Sweeping Dust and Heavier Dirt
- Length 36 in
- For Use With Smooth Concrete, Wood Floors, Unpolished Flooring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 012436SP
- Zoro # G610992921
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 36 in |
Details
Item | Floor Sweep,36",Poly,Black |
Color | Black |
Application | Sweeping Dust and Heavier Dirt |
For Use With | Smooth Concrete, Wood Floors, Unpolished Flooring |
Description
Floor Sweep,36 In.,Poly,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 1 gal. White Plastic Secondary Container (SS20010)
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- FEBREZE Odor Eliminator, 15 mL, Cartridge, PK6 (55868)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- PROTOCHEM LABORATORIES Concentrated Wood Floor Cleaner And Degreaser, 1 gal., EA1 (PC-22WFC-1)
- KRUD KUTTER PRO Neutral Floor Cleaner, 1 gallon (352240)
- AQUA MIX 1 Qt. Marble Cleaner & Resealer (AMMCRQT)
- SLIPDOCTORS SlipDoctors - Maintain Grip 8 oz (S-TR-MAIN8OZ)
- BONA 5.12 in. W X 8.31 in. L Microfiber Sweeping Pad 1 pk (AX0003628)
- EASY-OFF Concentrated Neutral Cleaner, 1 gal bottle, PK2 (36241-89770)
- SANY+ 68 oz. Scent Free Heavy-Duty Floor Cleaner Concentrate (UGLF-400-2G4)
- Malish Floor Cleaners and Maintainers