Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, 24", Poly, Gray
Mfr # 014994SP
Zoro # G210992963
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Application Sweeping Dust and Dirt, Do Not Use on Oily Surfaces or Sweeping Compounds
- Features Flagged Tipped
- Length 24 in
- For Use With Smooth, Waxed, or Polished Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 014994SP
- Zoro # G210992963
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 24 in |
Details
Item | Floor Sweep,24",Poly,Gray |
Color | Gray |
Application | Sweeping Dust and Dirt, Do Not Use on Oily Surfaces or Sweeping Compounds |
Features | Flagged Tipped |
For Use With | Smooth, Waxed, or Polished Surfaces |
Description
Floor Sweep,24 In.,Poly,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 21 In. x 200 Ft., Clear (CS21200)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- GENUINE JOE Folded Paper Towel Dispenser, Acrylic (GJO11524)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF4)
- EASY PAKS Neutral Cleaner, 0.5 oz Packet, 90/Tub (990653)
- ENZYME MAGIC No Rinse Floor Cleaner, 1 oz. Dilution, 5 gal. (3000500005)
- BONA Cleaner 32oz Hardwood Floor (WM700051171)
- BONA SuperCourt Cleaner Concentrate, 1 gal Bottle (WM700018184)
- TOTAL SOLUTIONS Stain Absorbent, Liquid, RTU, 1 gal. (1595041)
- HAGERTY 32 Oz. Chandelier Cleaner (91320)
- MIDLAB Inc. Maxim Fresh Scent 1 Gallon Floral Scent DS474, 4PK (047400-41)
- Malish Floor Cleaners and Maintainers