Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, 24 in, Gray, Foam Block
Mfr # 3046SP
Zoro # G610992983
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Application Sweeping Dust and Dirt, Do Not Use on Oily Surfaces or Sweeping Compounds
- Length 24 in
- Features Flagged Tipped
- For Use With Smooth, Waxed, or Polished Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 3046SP
- Zoro # G610992983
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Length | 24 in |
Details
Item | Floor Sweep,24 in,Gray,Foam Block |
Color | Gray |
Application | Sweeping Dust and Dirt, Do Not Use on Oily Surfaces or Sweeping Compounds |
Features | Flagged Tipped |
For Use With | Smooth, Waxed, or Polished Surfaces |
Description
Floor Sweep,24 in,Gray,Foam Block
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO 9 in x 6 in Light Duty Scouring Pad, PK60 (LD69)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, White (5380905)
- EAGLE GROUP Mop Holder, 4-Pole (321561)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 120 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34705)
- TUNDRA Floor Glow Neutral Floor Cleaner (59239)
- BETCO CLEANER, FLOOR, DAILY, GRNERTH, 4PK (BET5364700)
- SSDC SSDC 1114058 CPC 2 oz Excellent Vinyl & Tile Floor Cleaner; Case of 128 (1114058 CPC)
- SCOTTS LIQUID GOLD Scotts Liquid Gold Floor Restorer 24 oz (30019)
- OIL-DRI EcoSweep Sanded Sweeping Compound (L91100ES)
- MOP & GLO Triple Action Floor Shine Cleaner, Fresh Citrus Scent, 64 oz Bottle (36241-74297)
- HOLLOWAY HOUSE 27OZ QuickShine Cleaner (18811-3)
- Malish Floor Cleaners and Maintainers