Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, 24", Gray/Maroon
Mfr # 014824SP
Zoro # G910992911
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray and Maroon
- Application Sweeping Dust and Heavier Dirt
- Features Flagged Border, Heavy Center
- Length 24 in
- For Use With Smooth Concrete, Wood Floors, Unpolished Flooring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 014824SP
- Zoro # G910992911
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 24 in |
Details
Item | Floor Sweep,24",Gray/Maroon |
Color | Gray and Maroon |
Application | Sweeping Dust and Heavier Dirt |
Features | Flagged Border, Heavy Center |
For Use With | Smooth Concrete, Wood Floors, Unpolished Flooring |
Description
Floor Sweep,24 In.,Gray/Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Extra Heavy-Duty, 0.4 mil, White, 500 PK (BWK 2432EXH)
- TOUGH GUY 30 in Sweep Face Broom Head, Medium/Soft Combination, Synthetic, Gray (4KNC3)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- TRIMACO Self-Adhesive Containment Film, 6 ft.W (949660)
- SWIFFER WetJet System Wood Cleaning-Solution Refill with Mopping Pads, Unscented, 1.25 L Bottle (80375740)
- WEIMAN WHOLESALE PRICER WEIMAN, HIGH TRAFFIC HARDWOOD POLISH AND RESTORER, 32 OZ SQUEEZE BOTTLE, 6PK (523)
- MINWAX 32OZ HardWD FLR Cleaner (62127004)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal., Odorless (36MF97)
- BETCO Easy Task Thermoplastic Spray Buff, 12PK (BET6081200CT)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (444N67)
- TREWAX Removr Wax Instant 32Oz (887045027)
- Malish Floor Cleaners and Maintainers