Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, 18 in, Red/Black
Mfr # 3020SP
Zoro # G110993077
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red and Black
- Length 18 in
- Application Sweeping Dust and Heavier Dirt
- For Use With Smooth Concrete, Wood Floors, Unpolished Flooring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 3020SP
- Zoro # G110993077
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 18 in |
Details
Item | Floor Sweep,18 in,Red/Black |
Color | Red and Black |
Application | Sweeping Dust and Heavier Dirt |
For Use With | Smooth Concrete, Wood Floors, Unpolished Flooring |
Description
Floor Sweep,18 in,Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (9.840-643.0)
- WYPALL Towels & Wipes, Green, Cloth, 75 Wipes, Citrus (91371)
- GOJO 1 gal Personal Soaps 4 PK (1860-04)
- SCOTCH-BRITE Surface Preparation Pad, 20In, Maroon, PK10 (SPP20)
- WOOSTER Floor Preparation Solution, 4 oz. (9504D)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91050RG)
- BETCO One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK (6180400)
- ZEP Neurtral Floor Cleaner, Fresh Scent, 1 gal Bottle (ZUNEUT128EA)
- SORB-ALL SORB-ALL 3110 Sweeping Compound, 10 lb (3110)
- PENOFIN PERFORMANCE COATINGS Penofin Qt First Step Prep For Hardwood (FSTEPQT)
- GREENING THE CLEANING Floor Maintainer, 1 gal., PK4 (DIC53-4)
- Malish Floor Cleaners and Maintainers