Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, 18 in, Gray, Foam Block
Mfr # 3045SP
Zoro # G810993018
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Length 18 in
- Features Flagged Tipped
- Application Sweeping Dust and Dirt, Do Not Use on Oily Surfaces or Sweeping Compounds
- For Use With Smooth, Waxed, or Polished Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 3045SP
- Zoro # G810993018
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 18 in |
Details
Item | Floor Sweep,18 in,Gray,Foam Block |
Color | Gray |
Features | Flagged Tipped |
Application | Sweeping Dust and Dirt, Do Not Use on Oily Surfaces or Sweeping Compounds |
For Use With | Smooth, Waxed, or Polished Surfaces |
Description
Floor Sweep,18 in,Gray,Foam Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (48535)
- THE BRUSH MAN 24” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2924)
- ETTORE 6-gallon Super Bucket, 10.5" H, Yellow (ETO85000)
- MILLER MFG Duraflex Pail 8 Qt. BURGUNDY (1126-BU)
- HOLLOWAY HOUSE Holloway House 77777-5 Quick Shine Floor Finish - 27 oz. (821753)
- SWIFFER WetJet Floor Cleaner Refill Liquid 42.2 oz (3700083061)
- REJUVENATE All Floors Cleaner, Clear, 32 oz (RJFC32RTU)
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 (95122613)
- BONA Floor Cleaner, Liquid, 1 gal, Jug, PK4 (WM700018193)
- STEARNS PACKAGING Stearns Packaging 239942 Jungle Jake Gal Cleaner (239942)
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- Malish Floor Cleaners and Maintainers