Shop All Floor Cleaners and Maintainers
Malish
Floor Sweep, 18", Gray/Maroon
Mfr # 014818SP
Zoro # G110992940
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray and Maroon
- Features Flagged Border, Heavy Center
- Application Sweeping Dust and Heavier Dirt
- Length 18 in
- For Use With Smooth Concrete, Wood Floors, Unpolished Flooring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 014818SP
- Zoro # G110992940
- Country of Origin Mexico
- Category Floor Cleaners and Maintainers
Dimensions
Length | 18 in |
Details
Item | Floor Sweep,18",Gray/Maroon |
Color | Gray and Maroon |
Features | Flagged Border, Heavy Center |
Application | Sweeping Dust and Heavier Dirt |
For Use With | Smooth Concrete, Wood Floors, Unpolished Flooring |
Description
Floor Sweep,18 In.,Gray/Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Spunlace, 225 Wipes, 7 in x 7 in, 6 PK (06193)
- AIR WICK Air Wick Refill, 6.17oz., 2/Pack, Lavender/Purple, PK 6 (RAC85595CT)
- PROTOCHEM LABORATORIES Neutral Floor Cleaner Concentrate, 1 gal., EA1 (PC-49-1)
- ZEP Hardwood and Lam Floor Cleaner, 32oz, PK12 (ZUHLF32)
- KRUD KUTTER Neutral Floor Cleaner, Jug, 128 oz, PK4 (352240)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- BONA HS FLOOR CLEANER LIQUID 32OZ (WM700051184)
- DIVERSEY Floor Cleaner, Liquid, 1 gal., Floral, PK4 (9BP92017)
- PROTOCHEM LABORATORIES Concentrated Wood Floor Cleaner And Degreaser, 1 gal., PK4 (PC-22WFC-1)
- Malish Floor Cleaners and Maintainers