Shop All Brushes
Malish
Flexible Drain Brush, Black, 36 in L Overall, 2 PK
Mfr # 8036
Zoro # G8825370
product price: $105.99
/pk 2, $53.00/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Bristle Length 4 in
- Dimensions 6 in x 6 in x 36.25 in
- Overall Length 36 in
- Features The Perfect Brush for Cleaning Built-up Waste and Residue in Floor Drains. Aggressive Bristles Tackle the Toughest Jobs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Dimensions | 6 in x 6 in x 36.25 in |
Overall Length | 36 in |
Details
Bristle Color | Black |
Item | Flexible Drain Brush |
Features | The Perfect Brush for Cleaning Built-up Waste and Residue in Floor Drains. Aggressive Bristles Tackle the Toughest Jobs. |
Description
Crimped Black Poly Flexible Drain B,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid 32 oz Spray Bottle (ZUMILDEW32EA)
- VIKAN 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Orange, Plastic (42377)
- BOSCH Cartridge Filter, Dry, Micro Filter, 2 gal. (VF220)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum (Magic Blue) (HHVI320JR02)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB-01 (W/FMP LOGO))
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- MALISH Detail Brush, 7 in, Nylon, 7 in L Brush, White, Plastic (2390SP)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173SS)
- MALISH Brush Fryer Angled Nylon (2841)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173)
- MR LONG ARM POLES Mr LongArm HydraSoar FlowThru Blue Soft Brush 10 Inch (0405)
- Malish Brushes