Shop All Handles, Frames and Braces
Malish
Fiberglass Handle, Yellow, Fiberglass
Mfr # 50448
Zoro # G8816760
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Yellow
- Features Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
- Handle Dia. (In.) 15/16"
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50448
- Zoro # G8816760
- UPC # 615129504485
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 15/16" |
Overall Length | 48" |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Color | Yellow |
Features | Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value. |
Description
Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Glass Cleaner, Purple, Fresh, Trigger Spray Bottle, 8 PK (322381)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 3-1/2"x6-1/4", YW/GN, PK 20 (MMM74)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- MALISH Wood Handle, Natural, Wood (660060)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Fiberglass Handle, White, Fiberglass (50948)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- LIBMAN COMMERCIAL Resin Jaw Mop Handle, 6PK (983)
- Malish Handles, Frames and Braces