Shop All Handles, Frames and Braces
Malish
Fiberglass Handle, White, Fiberglass
Mfr # 50960
Zoro # G8726521
product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Overall Length 60"
- Features Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
- Handle Dia. (In.) 15/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50960
- Zoro # G8726521
- UPC # 615129509602
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Overall Length | 60" |
Handle Dia. (In.) | 15/16" |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Features | Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value. |
Color | White |
Description
Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK6101)
- PITT PLASTICS 33 gal Trash Can Liners, Standard-Duty, 1 mil, Black, 150 PK (PCRL3339XHK)
- NOBLES/TENNANT SKIRT - SIDE BRUSH .375in APEX, FITS TENNANT (1046980)
- LIBMAN Libman® 17" Angled Toilet Bowl Brush & Caddy (1022)
- MALISH Fiberglass Handle, White, Fiberglass (50948)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Wood Handle, Natural, Wood (66006018)
- MALISH Fiberglass Handle, Red, Fiberglass (50260)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- UNGER 14 ft Extension Pole, Green/Silver, Anodized Aluminum (ED450)
- Malish Handles, Frames and Braces