Shop All Handles, Frames and Braces
Malish
Fiberglass Handle, White, Fiberglass
Mfr # 50948
Zoro # G8717385
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Overall Length 48"
- Handle Dia. (In.) 15/16"
- Color White
- Features Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50948
- Zoro # G8717385
- UPC # 615129509480
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Overall Length | 48" |
Handle Dia. (In.) | 15/16" |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Color | White |
Features | Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value. |
Description
Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON PAPER Morsoft, Standard, 600 Sheets, White, 48 PK (MOR M600)
- RUBBERMAID COMMERCIAL 7 gal Down Press Mop Bucket and Wringer, Black, Plastic (FGQ93000BLUE)
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09457)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Wood Handle, Natural, Wood (66006018)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Fiberglass Handle, Blue, Fiberglass (50648)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- GOJO Wipes Bracket For 6299-02 or 6398-02 Wipes Buckets (6302-01)
- Malish Handles, Frames and Braces