Shop All Handles, Frames and Braces
Malish
Fiberglass Handle, Red, Fiberglass
Mfr # 50260
Zoro # G8732191
product price: $177.99
/pk 12, $14.83/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Red
- Handle Dia. (In.) 15/16"
- Features Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
- Overall Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50260
- Zoro # G8732191
- UPC # 615129502603
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 15/16" |
Overall Length | 60" |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Color | Red |
Features | Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value. |
Description
Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 12" Paddle Tool (100730)
- BULBHEAD Bulbhead 6034088 Floor Police Motorized Spinning Microfiber Mop (6034088)
- SCOTCH Contractors Plastic, 6 ft. x 90 ft., PK12 (CP6)
- INTEX SUPPLY 12LB BagWHT Bleach Rag (8308-12-08-TS)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Handle, 1 1/8 in Dia, Wood (5006018)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Fiberglass Handle, White, Fiberglass (50948)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- PERFEX Polymer 18 Ft Extension Handle. (8618)
- Malish Handles, Frames and Braces