Shop All Handles, Frames and Braces
Malish
Fiberglass Handle, Green, Fiberglass
Mfr # 50560
Zoro # G8750172
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Dia. (In.) 15/16"
- Color Green
- Overall Length 60"
- Features Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50560
- Zoro # G8750172
- UPC # 615129505604
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 15/16" |
Overall Length | 60" |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Color | Green |
Features | Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value. |
Description
Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN PRODUCTS Sweeping Compound, Box, 50 lbs, Green (1815)
- MICRO-SCIENTIFIC Healthcare Surface Disinfectant, 24 oz. Trigger Spray Bottle, Unscented (NEMSI24SA)
- ZORO SELECT 6 gal Round Trash Can, Silver, Galvanized steel (2PYW4)
- MISTY Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle (1003411)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- PFERD 5' Tapered Wood Handle - 1-1/8" Dia. (89899)
- Malish Handles, Frames and Braces