Shop All Handles, Frames and Braces
Malish
Fiberglass Handle, Green, Fiberglass
Mfr # 50548
Zoro # G8721034
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Color Green
- Handle Dia. (In.) 15/16"
- Overall Length 48"
- Features Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50548
- Zoro # G8721034
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 15/16" |
Overall Length | 48" |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Color | Green |
Features | Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value. |
Description
Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, White (5380635)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 55 gal., Drum (PC-116-55)
- ZEP Liquid Glass Cleaner, 5 gal., Blue, Rose, Plastic Drum (105235)
- TOUGH GUY Flat Mop Pad, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Gray, Microfiber (6PVU4)
- MALISH Metal Horse Shoe Handle Only, 32", PK 12 (65180)
- MALISH Wood Handle, Natural, Wood (66006018)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Heavy Duty Steel Handle Broom Brace, Silver, PK 12 (650001)
- MALISH Handle, 15/16 in Dia, Wood (50060)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- VIKAN 1700mm Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene (29646)
- Malish Handles, Frames and Braces