Shop All Handles, Frames and Braces
Malish
Fiberglass Handle, Blue, Fiberglass
Mfr # 50648
Zoro # G8817503
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Features Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value.
- Color Blue
- Handle Dia. (In.) 15/16"
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 50648
- Zoro # G8817503
- UPC # 615129506489
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Handle Dia. (In.) | 15/16" |
Overall Length | 48" |
Details
Handle Material | Fiberglass |
Item | Fiberglass Handle |
Features | Color Coded Handles are Ideal for HACCP Programs. These Tough Fiberglass Handles are Available in 48? and 60? Lengths with a Swivel Hang Up Hole and Durable Tip. A Long Lasting and Excellent Value. |
Color | Blue |
Description
Handle,Threaded Fiberglass Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- WEILER Small Hand Scratch Brush, Black Nylon Fill, Wood Block, 3 x 7 Rows (44637)
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- LIBMAN Libman Commercial Large Looped-End Wet Mop Head - 972 (972)
- MALISH Fiberglass Handle, Red, Fiberglass (50260)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Fiberglass Handle, Green, Fiberglass (50548)
- MALISH Wood Handle, Natural, Wood (50348)
- MALISH Broom Handle, 15/16 in Dia, Steel (660048)
- WORLD ENTERPRISES Trad Adapter Unger Red (290-24-47)
- Malish Handles, Frames and Braces