Shop All Squeegees
Malish
Economy Window Squeegee, 16", PK 12
Mfr # WSE-16
Zoro # G7749839
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Frame Material Plated Steel Channel
- Features The Plated Steel Frame Provides the Iideal Combination of Strength and Economy, and the 2 Ply Red Thermal Rubber Blend Blades Yield Performance Superior to Similar Looking Products. This Window Squeegee Provides Professional Results at a Fraction of the Cost. 3/16? x 1? 2 Ply Red Thermal Rubber Blend Blades.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Economy Window Squeegee |
Squeegee Frame Material | Plated Steel Channel |
Features | The Plated Steel Frame Provides the Iideal Combination of Strength and Economy, and the 2 Ply Red Thermal Rubber Blend Blades Yield Performance Superior to Similar Looking Products. This Window Squeegee Provides Professional Results at a Fraction of the Cost. 3/16? x 1? 2 Ply Red Thermal Rubber Blend Blades. |
Description
Window Squeegee,Steel Channel with,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan 12in Angle Broom- Extra Stiff, Black (29149)
- IROBOT Braava m6 Bagless Cordless Standard Filter WiFi Connected Rechargeable Sweeper (M611020)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- LIBMAN COMMERCIAL Round Bowl Brush And Open Caddy, 4PK (34)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- MALISH Sanitary Squeegee, 20", Green, Rubber Blade, PK 6 (83520)
- MALISH Green Squeegee, 18", Foam Blade, PK 6 (5718G)
- MALISH Hand Held Squeegee, 10" Red, PK 6 (59210)
- MALISH Heavy Duty Moss Floor Squeegee, 30", Heavy Metal, PK 12 (4530)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5718R)
- UNGER Pro Window Cleaning Kit (PWK00)
- Malish Squeegees