Shop All Brushes
Malish
Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK
Mfr # 2404
Zoro # G8842819
product price: $47.25
/pk 3, $15.75/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Drain Brush
- Bristle Color Black
- Handle Material White Plastic
- Bristle Length 4 in
- Features The Perfect Brush for Cleaning Built-up Waste and Residue in Floor Drains. Aggressive Bristles Tackle the Toughest Jobs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 4 in |
Dimensions | 5.875 in x 3 in x 3 in |
Overall Length | 6 in |
Details
Brush Type | Drain Brush |
Bristle Color | Black |
Handle Material | White Plastic |
Item | Drain Brush |
Features | The Perfect Brush for Cleaning Built-up Waste and Residue in Floor Drains. Aggressive Bristles Tackle the Toughest Jobs. |
Description
Drain Brush,White Plastic,Black Fib,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 17 gal Triangular Trash Can, Black, 19-1/2" Dia, Steel (9551BL)
- CEQUENT Cequent 5324224A 24 in. Harper PowrWave Patented Squeegee (185190)
- SC JOHNSON Dispenser, Manual, Quick-View, 5-1/5inWx4-3/5inLx9-1/5inH, BK (TPB1LDS)
- GENUINE JOE Standard, 500 Sheets, White, 96 PK (GJO2550096)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK (1365)
- MALISH Hand Scrub, 9 in, Tampico, White, 9 in L Brush, White, Plastic (080609SP)
- MALISH Hand & Nail Brush, White, White Plastic, 4 in L Overall, 12 PK (2090)
- MALISH Brush, Grill , Steel Bristle (GGB-BULK)
- MALISH Handle Floor Brush Fiberglass (50960)
- S.M. ARNOLD BRUSH SOFT GRIP BRASS TIRE (AR82-011)
- Malish Brushes