Shop All Brushes
Malish
Detail Brush, White Plastic, 7 in L Overall, 12 PK
Mfr # 2390
Zoro # G8846571
product price: $35.25
/pk 12, $2.94/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Handle Material White Plastic
- Features These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.
- Overall Length 7 in
- Dimensions 7 in X .5 in X 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 in |
Dimensions | 7 in X .5 in X 1.75 |
Details
Brush Type | Detail Brush |
Handle Material | White Plastic |
Item | Detail Brush |
Features | These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush. |
Description
Detail Brush,White Nylon Fiber Col,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Odor Eliminator Disinfectant Cleaner Concentrate, 1 Gallon, Lavender (911101-G4)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Black (10119)
- HOOVER CleanSlate Bagged Corded Standard Filter Spot Cleaner (FH14000)
- TOUGH GUY 72" Slide On Dust Mop Frame (1TZG7)
- MALISH Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic (35601SP)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Brush, Green, 10 in L Overall, 12 PK (143010)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812918NP)
- MALISH Handle Floor Brush Fiberglass (50960)
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- WARNER Warner 3 in. W X 13 in. L Stainless Steel Wire Brush (11471)
- Malish Brushes