Shop All Brushes
Malish
Detail Brush, 7 in L Overall, 36 PK
Mfr # 454003
Zoro # G8852372
product price: $110.99
/pk 36, $3.08/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
- Overall Length 7 in
- Features These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush.
- Dimensions 7.25 in X .5 in X 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 in |
Dimensions | 7.25 in X .5 in X 2 in |
Details
Brush Type | Detail Brush |
Item | Detail Brush |
Features | These High Quality Detail and Carpet Brushes are Excellent for a Variety of Cleaning Applications in Tight Areas. Feature Solid Upswept Handles Making this the Best Detail Brush. |
Description
Detail Brush,Stainelss Steel,Black,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Tool Wall Bracket, 1 5/8 in L, Orange (10127)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8516-04)
- TOUGH GUY 3 in W Scrub Brush, Medium, 8 1/2 in L Handle, 8 1/2 in L Brush, Cream, Plastic, 8 1/2 in L Overall (400F95)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812911NP)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812918NP)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB-02 (W/FMP LOGO))
- MALISH Brush Head, Grill (Coarse) (RHC)
- MALISH Brush, Oven , 51"Oa, Tampico&Wood (BB-51)
- MALISH Tile and Grout Brush, Blue, 10 in L Overall, 6 PK (1765)
- SCOTCH -Brite 1 in. W Plastic Handle Grout Brush (511P-6)
- Malish Brushes